Wall Mount Toilet Tissue Holder in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Decor Assist™ Wall Mount Toilet Tissue Holder in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Decor Assist™ Wall Mount Toilet Tissue Holder in Brilliance® Stainless

  • Fast #
  • Part #D41350SS
  • Item #4781808
  • Manufacturer Part #41350-SS
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Diameter: 7/8"
  • Pivoting arm
  • Tissue holder also functions as assist bar
  • Dual function grab bar and toilet tissue holder
  • Includes grab bar wall anchor
  • Mounting hardware included
  • Supports loads exceeding 250 lbs when properly installed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Decor Assist™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Diameter:
8-19/50 in
GSA Approved:
No
Hardware Included:
Yes
Height:
4-5/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
9-5/8 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Overall Width:
9-3/8 in
Pivoting:
Yes
Projection:
5-5/16 in
Shape:
Round
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Weight:
3.55 lb
Width:
8-19/50 in