Delta Faucet

Decor Assist™ Wall Mount Toilet Tissue Holder in Venetian Bronze

Part #D41450RB  |  Manufacturer Part #41450-RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tissue holder also functions as assist bar
  • Length: 6"
  • Assist bar with 7/8" diameter
  • Pivoting arm
  • Extends 5-1/8" from wall
  • Supports loads exceeding 250 lbs when properly installed
  • Mounting hardware included
  • Retrievable assist bar wall anchor included

Specifications

ADA Compliant: No

Application: Residential

Collection: Decor Assist™

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 5-13/100 in

Diameter: 8-1/2 in

Handle Material: Zinc

Height: 2 in

Installation Type: Wall Mount

Length: 8-1/2 in

Material: Zinc

Maximum Height: 4-3/4 in

Mount Type: Wall

Pivoting: Yes

Side Spray: No

Type: Accessory

Weight: 3.65

Width: 8-1/2 in