Delta Faucet Decorative Cover
DRP72130
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Color Finish
- Chrome
- Color Finish Category
- Chromes
- GSA Approved
- No
- IAPMO Listed
- No
- Material
- Plastic
- NSF Certified
- No
- Pedestal Only - FEI
- No
- Vessel Only - FEI
- Yes
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday