0 items

Delta Faucet Deep Escutcheon in Polished Chrome

DRP6019

Color Finish

(Pricing is for Chrome)

$41.11

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Deeper than standard spout
  • Finish guaranteed not to tarnish or corrode
  • For 600 and 1600 series
  • Inside diameter 1-13/16 in.

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday