Delta Coupling Nuts
Delta Coupling Nuts
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6111-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Description: Coupling Nuts
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Chrome
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.07 lb