Stem Extender for T11800, T11851, T11853, T11855 and T11859
Stem Extender for T11800, T11851, T11853, T11855 and T11859
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 10000-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- T11800, T11851, T11853, T11855 and T11859
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.035 lb