Delta Faucet
Deluca™ 5-11/16 in. 13 oz Kitchen Soap Dispenser in Champagne Bronze
Part #DRP50781CZ | Item #4324735 | Manufacturer Part #RP50781CZ
Product Details
- For use as soap or lotion dispenser
- Large capacity 13-ounce bottle
- Refillable from above the deck
- Order RP30395 vented refill funnel separately
Documents
Specifications
ADA Compliant: No
Capacity: 13 oz
Collection: Deluca™
Color Finish: Champagne Bronze
Color Finish Category: Bronze Tones
Deck Plate Included: No
Depth: 4-1/2 in
Handle Material: Plastic
Height: 2-3/4 in
Installation Type: Deck Mount
Material: Plastic
Maximum Height: 2-3/4 in
Side Spray: No
Smart Home Enabled: No
Spout Height: 2-7/8 in
Spout Reach: 3-1/2 in
Supply Lines Included: No
Type: Accessory
Weight: 0.65