Deluca™ 5-11/16 in. 13 oz Kitchen Soap Dispenser in Venetian Bronze

Part #DRP50781RB  |  Item #3815956  |  Manufacturer Part #RP50781RB

$ 52.12 EACH
(Pricing is for Venetian Bronze)

Color/Finish:
Venetian Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use as soap or lotion dispenser
  • Large capacity 13-ounce bottle
  • Refillable from above the deck
  • Order RP30395 vented refill funnel separately

Specifications

ADA Compliant: No

Capacity: 13 oz

Collection: Deluca™

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 4-1/2 in

Handle Material: Plastic

Height: 2-3/4 in

Installation Type: Deck Mount

Material: Plastic

Maximum Height: 2-3/4 in

Side Spray: No

Smart Home Enabled: No

Spout Height: 2-7/8 in

Spout Reach: 3-1/2 in

Supply Lines Included: No

Type: Accessory

Weight: 0.65