Delta Faucet Deluca™ Soap and Lotion Dispenser

DRP50781

Color/Finish

Starting at $52.21
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use as soap or lotion dispenser
  • Large capacity 13-ounce bottle
  • Order RP30395 vented refill funnel separately
  • Refillable from above the deck

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Collection
Deluca™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
4-1/2 in
Handle Material
Plastic
Height
2-3/4 in
IAPMO Listed
Yes
Installation Type
Deck Mount
Material
Plastic
Maximum Height
2-3/4 in
Side Spray
No
Spout Reach
3-1/2 in
Type
Accessory
Weight
0.65

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday