DEMD Series 0.5 gpm 1-Hole Electronic Bathroom Faucet for Hardwire Installation in Polished Chrome

Part #DDEMD404LF  |  Item #4806837  |  Manufacturer Part #DEMD-404LF

$ 593.88 EACH

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-hole installation
  • For cold or premixed water
  • Hardwire, order transformer separately
  • Hardwire 24" VAC to 9 VDC converter supplied

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: [ASME A112.18.1, ASME A117.1]

Application: Commercial

Bathroom Faucet Type: Sensor

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: DEMD Series

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 0.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: [Brass, Metal]

NSF Certified: No

Number of Holes: 1 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Reach: 6 in

Trim Only: No

WaterSense Labeled: Yes

Weight: 6.85

Width: 8-7/10 in