Centerset Bathroom Sink Faucet in Nickel Stainless
This product has been replaced by
Manufacturer Part #DEMD-201LF
DEMD Series Centerset Bathroom Sink Faucet in Nickel Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For cold or premixed water
- Vandal resistant wrench flat spray outlet
- Single-hole installation
- Batteries included
- Battery operated
- Max deck thickness: 1-1/4"
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.17.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- DEMD Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Stainless
- Faucet Material:
- Brass
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Spout Height:
- 7-79/100 in
- Spout Reach:
- 6-29/100 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 5 lb