No Handle Sensor Bathroom Sink Faucet in Nickel Stainless
This product has been replaced by
Manufacturer Part #DEMD-211LF
DEMD Series No Handle Sensor Bathroom Sink Faucet in Nickel Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- DEMD Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Nickel Stainless
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-21/50 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/4 in
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 7-79/100 in
- Spout Reach:
- 6-29/100 in
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- Volts:
- 1.5V
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes