No Handle Deck Mount Service Faucet in Nickel Stainless
This product has been replaced by
Manufacturer Part #DEMD-101LF
HDF® No Handle Deck Mount Service Faucet in Nickel Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For cold or premixed water
- Vandal resistant wrench flat spray outlet
- Single-hole installation
- Batteries included
- Battery operated
- Max deck thickness: 1-1/2"
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Battery Size:
- 9V
- Battery Type:
- Lithium
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- HDF®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Stainless
- Deck Plate Included:
- No
- Faucet Height:
- 6-9/10 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Electronic
- Faucet Valve Type:
- Solenoid
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Scald Guard:
- No
- Spout Height:
- 4-3/5 in
- Spout Reach:
- 4-1/2 in
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 5 lb