Sensor Bathroom Sink Faucet in Chrome

You last purchased this on
 
Delta Faucet

DEMD Series Sensor Bathroom Sink Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

DEMD Series Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #DDEMD101LF
  • Item #4785466
  • Manufacturer Part #DEMD-101LF
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Above deck solenoid and battery
  • For cold or premixed water
  • 4-1/2" long, 6-9/10" high
  • Battery operated, batteries included
  • 1-1/2" max. deck thickness
  • Vandal-resistant wrench flat spray outlet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
9V
Battery Type:
Lithium
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
DEMD Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Height:
6-89/100 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Solenoid
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
No
Number of Holes:
1 Hole
Power Source:
Battery
Scald Guard:
No
Spout Height:
4-11/20 in
Spout Reach:
4-23/50 in
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No
Weight:
5 lb