DEMD Series Wall Mount Service Faucet in Nickel Stainless

Part #DDEMD402LFNS  |  Item #4785464  |  Manufacturer Part #DEMD-402LF-NS

$ 729.82 EACH

Color/Finish:
Nickel Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Delta Faucet DEMD Series Wall Mount Service Faucet in Nickel Stainless / $729.82

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Built-in Stops: Yes

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: DEMD Series

Color Finish: Nickel Stainless

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Type: Electronic

Flow Rate: 0.5 gpm

GSA Approved: No

Handle Type: Sensor

High Pressure: 60

IAPMO Listed: Yes

Institutional Faucet Type: Service

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: No Handle

Number of Holes: 1 Hole

Power Source: Hardwired

Scald Guard: No

Spout Reach: 8-1/10 in

Spout Type: Low Arc

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: No

WaterSense Labeled: No