0 items

Delta Faucet Disposal Flange and Stopper

D72030

Color Finish

Starting at $63.59
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4 1/2" diameter brass flange
  • Disposal flange and stopper

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Color Finish
Arctic Stainless
Color Finish Category
Stainless Steel
Diameter
4-1/2 in
Material
Brass
Width
4-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday