Diverter Assembly in Polished Chrome
Diverter Assembly in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diverter assembly for 3 handle tub and shower
Documents
Specifications
- CSA Certified:
- Yes
- Faucet Part Type:
- Diverter
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No