0 items

Delta Faucet Diverter Assembly Plastic

DRP19653

Material

Plastic

$7.53

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Diverter Assembly

SPECIFICATIONS

ADA Compliant
No
Color Finish
Clear
Color Finish Category
Clear
Handle Material
Acrylic
Material
Plastic
Valve Type
Tub & Shower Diverter Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday