Delta Faucet Diverter Trim Sleeve in Polished Chrome

DRP51916

Manufacturer Part #: RP51916

Color/Finish

(Pricing is for Polished Chrome)

$9.81

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Part Type
Trim Kit
NSF Certified
No
Side Spray
No
Type
Faucet
WaterSense Labeled
No
Weight
0.08

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday