0 items

Delta Faucet Leland® Diverter Tub Spout

DRP42915

Color Finish

Starting at $63.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 6 1/2" total length
  • Pull up to divert
  • Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Leland®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
End Connections
Sweat
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
NSF Certified
No
Spout Reach
6-1/2 in
Spout Type
Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday