Diverter Tub Spout in Polished Chrome
Diverter Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thread into 1/2" CWT
- Thread onto 1/2" IPS
- Pull-up diverter
- Thread into nose of spout
- Metal
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-19/50 in
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 8.5 gpm
- Height:
- 2-1/2 in
- Length:
- 5-3/8 in
- Material:
- Zinc
- Maximum Height:
- 2-1/2 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Diverter
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 0.67 lb