Diverter Tub Spout in Chrome

You last purchased this on
 
Delta Faucet

Universal Showering Components Diverter Tub Spout in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Components Diverter Tub Spout in Chrome

  • Fast #
  • Part #DU1011PK
  • Item #4274804
  • Manufacturer Part #U1011-PK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Slip fit 1/2" CWT
  • Threaded 1/2" or 3/4" IPS
  • 6 1/2" diverter tub spout
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering Components
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-18/25 in
End Connection 1:
Sweat, Slip, FNPT
End Connections:
Sweat;Slip;FNPT
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Height:
2-91/100 in
Installation Type:
Wall Mount
Length:
6-1/2 in
Material:
Brass
Maximum Height:
2-91/100 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
6-11/16 in
Spout Type:
Diverter
Weight:
1.236 lb