Diverter Tub Spout in Brilliance® Stainless
Universal Showering Diverter Tub Spout in Brilliance® Stainless
Frequently Purchased Together
Product Details
- Slip fit 1/2 in. CWT
- Threaded 1/2 in. or 3/4 in. IPS
- 6-1/2 in. diverter tub spout
- Unrestricted flow rate allows for rapid filling of the tub
- Wall mounted tub faucet - spout only
- Spout reach: 6-11/16 in.
- ADA compliant – complies with the standards set forth by the Americans with Disabilities Act for bathroom faucets
- For tub only or hand shower only applications
- Designed to easily install with standard U.S. plumbing connections
- Flow rate: 7.5 gpm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 6-69/100 in
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 7.5 gpm
- GSA Approved:
- No
- Height:
- 2-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Zinc
- Maximum Height:
- 2-22/25 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 6-11/16 in
- Spout Type:
- Diverter
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2 lb