0 items

Delta Faucet Classic® Dome Bath Waste Strainer with Screw

DRP7430

Color Finish

Starting at $10.63
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 10-24 x 1.75"
  • Available in variety of finishes
  • Dome strainer with screw
  • Screw 10-24 x 1.75"

SPECIFICATIONS

ADA Compliant
No
Collection
Classic®
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
Length
1-3/4 in
Material
Metal
Product Type
Strainer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday