0 items

Delta Faucet Classic® Dome Strainer with Screw

DRP7430

Color Finish

Starting at $26.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dome strainer with screw
  • Screw 10-24 x 1.75"

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Classic®
Color Finish
Stainless
Color Finish Category
Stainless Steel
IAPMO Listed
No
Length
1-3/4 in
Material
Metal
NSF Certified
No
Product Type
Strainer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday