Two Handle Screw On Sleeve Volume Control in Polished Chrome
Two Handle Screw On Sleeve Volume Control in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Sleeve
- NSF Certified:
- No
- WaterSense Labeled:
- No