0 items

Delta Faucet Cassidy™ Double-Handle Widespread Lavatory Faucet

D3597LFMPULHP

Color Finish

Starting at $273.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-hole 6-16" installation
  • High-arc spout
  • Metal pop-up
  • Order handles separately (LHP)
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1M, ASME A112.18.2
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
6 in - 16 in
Collection
Cassidy™
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
OD Inlet
End Connection 2
IPS
End Connections
OD Inlet x IPS
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.2 gpm @ 60 psi, 4.5 L/min @ 414 kPa
Green
WaterSense, Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-13/16 in
Spout Reach
5-13/32 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday