Delta Faucet

Double Lever Handle Wall Mount in Polished Chrome (Less Integral Check Stops)

Part #D28C4433  |  Manufacturer Part #28C4433

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • TECK® Commercial
  • Wall mount
  • CER-TECK® 1/4 turn ceramic disk cartridges
  • Less integral stops
  • Centers adjustable from 7.75" to 8.25" unless AC option selected
  • Handle Type: Lever
  • Chrome

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 8 in

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection: IPS

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 1.5 gpm

Handle Type: Lever

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Material: [Brass, Metal]

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Smart Home Enabled: No

Spout Reach: 11 in

Spout Type: [Swivel, High Arc]

Trim Only: No

Type: Faucet

Weight: 6.39