0 items

Delta Faucet Compel® Double Post Toilet Paper Holder

D77250

Color Finish

Starting at $46.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 2-1/32 in. H x 3-3/4 in. D x 8-1/32 in. W
  • Extends 3-3/4 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Compel bath collection
  • Spring loaded tissue holder
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

SPECIFICATIONS

ADA Compliant
No
Collection
Compel®
Color Finish
Chrome
Color Finish Category
Chromes
Height
7-1/4 in
Length
3-3/4 in
Material
Zinc
Width
6-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday