0 items

Delta Faucet Charlotte® Double Robe Hook

D693585

Color Finish

Starting at $79.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates beautifully with Brizo® collections
  • Finish guaranteed not to tarnish or corrode

SPECIFICATIONS

ADA Compliant
No
Collection
Charlotte®
Color Finish
Brilliance® Polished Nickel
Color Finish Category
Nickel Tones
Depth
4-1/8 in
Diameter
2-3/8 in
Height
5 in
Installation Type
Wall Mount
Material
Zinc
Width
2-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday