0 items

Delta Faucet Victorian™ Double Robe Hook

D74036

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finish guaranteed not to tarnish or corrode

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Victorian™
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
3-15/16 in
Height
2-2/5 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-2/5 in
Width
3-9/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday