Drain Pop-Up Assembly in Brilliance Stainless
Drain Pop-Up Assembly in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal flange
- Non-metallic tail piece
- Pop-up drain
- Less lift-rod
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 5-47/50 in
- Height:
- 8-1/2 in
- Material:
- Metal
- Maximum Height:
- 8-1/2 in
- Overflow Included:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Tailpiece Style:
- Straight
- Weight:
- 0.805 lb