0 items

Brizo Odin™ Drawer Knob

D699275

Color Finish

Starting at $31.54
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Base Diameter
1-5/16 in
Collection
Odin™
Color Finish
Brilliance® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
1-1/2 in
Handle Type
Knob
Material
Metal

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday