Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Champagne Bronze
Dryden™ Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Champagne Bronze
Frequently Purchased Together
Product Details
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- Fits 1 or 3-hole 4 in. installations (with optional deck plate, not included)
- Diamond™ seal technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Rigid spout
- ADA compliant
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Includes matching finish metal pop-up drain assembly
- Order optional 6 in. deck plate RP61840 for 3-hole installation (effective after 8/31/20 manufacture date)
- Delta faucets with Diamond® Seal Technology last 2X longer
- Single-hole or 3-hole installation (deck plate available)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Dryden™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Deck Plate Included:
- Yes
- Depth:
- 6-63/100 in
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8-5/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-7/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Origin:
- Domestic
- Spout Height:
- 3-7/8 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- Fixed
- Style:
- Modern
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 4.594 lb
- Width:
- 6 in