2-Hook Robe Hook in Brilliance® Stainless
Dryden™ 2-Hook Robe Hook in Brilliance® Stainless
Frequently Purchased Together
Product Details
- Extends 4-11/16 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordinates with the Dryden bath collection
- Assembled dimensions: 5 in. H x 4-11/16 in. D x 1-3/4 in. W
- 1-3/4 in. square flange
- Mounting hardware and mounting template included with product
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Dryden™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 4-11/16 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Weight:
- 0.945 lb
- Width:
- 1-3/4 in