24 in. Towel Bar in Champagne Bronze

You last purchased this on
 
Delta Faucet

Dryden™ 24 in. Towel Bar in Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ 24 in. Towel Bar in Champagne Bronze

  • Fast #
  • Part #D75125CZ
  • Item #4625259
  • Manufacturer Part #75125-CZ
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extends 6-1/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Perfectly coordinates with the Dryden bath collection
  • Bottom bar extends 6-3/8 in. from wall
  • Assembled dimensions: 4-7/32 in. H x 6-1/8 in. D x 26-1/8 in. W
  • Top bar extends 3-1/8 in. from wall
  • Mounting hardware and mounting template included with product
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Dryden™
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Depth:
6-13/100 in
Diameter:
20-13/100 in
Height:
4-11/50 in
Installation Type:
Wall Mount
Length:
20-13/100 in
Material:
Brass
Maximum Height:
4-11/50 in
Mount Type:
Wall
Number of Bars:
2
Projection:
6-1/8 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
3.45 lb
Width:
20-13/100 in