Single Handle Diverter Valve Trim in Polished Nickel

You last purchased this on
 
Delta Faucet

Dryden™ Single Handle Diverter Valve Trim in Polished Nickel

  • Fast #
  • Part #DT11851PN
  • Item #4875999
  • Manufacturer Part #T11851-PN
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ Single Handle Diverter Valve Trim in Polished Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes valve cartridge
  • Available in four finishes
  • For use with R11000 diverter rough-in
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Dryden™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed -:
Yes
Maximum Height:
4-1/2 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Type:
Faucet
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Weight:
1.6 lb