Dryden™ 3-Setting Diverter in Champagne Bronze

Part #DT11851CZ  |  Item #4274782  |  Manufacturer Part #T11851-CZ

$ 210.28 EACH
(Pricing is for Champagne Bronze)

Color/Finish:
Champagne Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use with R11000 diverter rough-in
  • Includes valve cartridge
  • Available in four finishes

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Dryden™

Color Finish: Champagne Bronze

Color Finish Category: Gold Tones

Deck Plate Included: No

Depth: 2-39/50 in

Faucet Part Type: Diverter

Faucet Valve Type: Ceramic Disc

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Zinc

Maximum Height: 4-1/2 in

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Supply Lines Included: No

Trim Only: Yes

Valve Size: 1/2 in

Valve Trim Type: Transfer & Diverter

Valve Type: Tub & Shower Diverter Valve

WaterSense Labeled: No

Weight: 1.6

Width: 4-1/2 in