30 in. Towel Bar in Polished Chrome

You last purchased this on
 
Delta Faucet

Dryden™ 30 in. Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ 30 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D75130
  • Item #4625226
  • Manufacturer Part #75130
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extends 3-1/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Perfectly coordinates with the Dryden bath collection
  • Assembled dimensions: 1-3/4 in. H x 3-1/8 in. D x 31-3/4 in. W
  • Mounting hardware and mounting template included with product
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Dryden™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-13/100 in
Diameter:
31-3/4 in
Height:
1-3/4 in
Installation Type:
Wall Mount
Length:
31-3/4 in
Material:
Zinc
Maximum Height:
1-3/4 in
Mount Type:
Wall
Number of Bars:
1
Side Spray:
No
Smart Home Enabled:
No
Weight:
2.417 lb
Width:
31-3/4 in