Delta Faucet

Dryden™ 6-Function 3-Port Diverter Trim in Brilliance Stainless

Part #DT11951SS  |  Manufacturer Part #T11951-SS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with R11000 diverter rough-in
  • Includes valve cartridge
  • Available in four finishes
  • Must also order R11000 rough-in

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Dryden™

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 3-19/50 in

Faucet Valve Type: Tub & Shower Diverter Valve

Flow Rate: 2.2 gpm

Handle Material: Zinc

Handle Type: Metal Lever

Height: 2 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Zinc

Maximum Height: 4-19/50 in

Number of Handles: Single Handle

Side Spray: No

Sink Installation Type: Wall Mount

Sink Material: Zinc

Trim Only: Yes

Type: Faucet

Valve Size: 1/2 in

Valve Trim Type: Transfer & Diverter

Valve Type: Tub & Shower Diverter Valve

WaterSense Labeled: No

Weight: 1.61