7-1/2 in. Non-Diverter Tub Spout in Venetian Bronze

You last purchased this on
 
Delta Faucet

Dryden™ 7-1/2 in. Non-Diverter Tub Spout in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ 7-1/2 in. Non-Diverter Tub Spout in Venetian Bronze

  • Fast #
  • Part #DRP54323RB
  • Item #3698920
  • Manufacturer Part #RP54323RB
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sweat onto 1/2" CWT or thread onto 1/2" IPS
  • 7 1/2" total length
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Dryden™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Connection Type:
Sweat
Depth:
7-14/25 in
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Connection Size:
1/2 in
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
3-1/2 in
Length:
7-1/2 in
Material:
Brass
Maximum Height:
3-1/2 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Spout Type:
Non-Diverter
Style:
Modern
WaterSense Labeled:
No
Weight:
0.775 lb