Dryden™ CCY 1.2 GPM 2HDL W/SPRD LAV FCT

Part #D3551MPUDST  |  Item #8950954  |  Manufacturer Part #3551-MPU-DST

$ 289.31 EACH

Type:

D3551MPUDST
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fits 3-hole 6-16 in. installations
  • Includes matching finish metal push pop-up drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Accommodates countertop installations up to 3 cm thick without the need for an extension kit (manufacture date after 4/30/20)
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

Application: Residential

BAA Compliant: Yes

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B125.2]

Cartridge Type: Washerless Stem

Center Size: 8 in

Collection: Dryden™

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 6-13/100 in

Drain Included: Yes

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Washerless

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Maximum Deck Thickness: 1-1/8 in

Maximum Height: 6-1/4 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Side Spray: No

Smart Home Enabled: No

Spout Height: 6-1/4 in

Spout Reach: 4-11/16 in

Spout Type: Fixed

Supply Lines Included: Yes

Trim Only: No

Type: D3551MPUDST

WaterSense Labeled: Yes

Weight: 6.6

Width: 22-1/4 in