Dryden™ *CVR* *DRYDEN 6 SETTING DIV ESC

Part #DRP52594PN  |  Item #4919039  |  Manufacturer Part #RP52594PN

Type:

Faucet
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Trim

Brand Model Compatibility: Delta

Collection: Dryden™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Height: 1 in

Material: Metal

Maximum Height: 1 in

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.34