Diverter Tub Spout in Venetian Bronze

You last purchased this on
 
Delta Faucet

Dryden™ Diverter Tub Spout in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ Diverter Tub Spout in Venetian Bronze

  • Fast #
  • Part #DRP52148RB
  • Item #3698712
  • Manufacturer Part #RP52148RB
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • 7 1/2" total length
  • Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
  • Pull up to Divert
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Dryden™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
3-1/2 in
Material:
Plastic
Maximum Height:
3-1/2 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
7-1/2 in
Spout Type:
Diverter
WaterSense Labeled:
No
Weight:
1.035 lb