Delta Faucet

Dryden™ Deck Mount Bathroom Sink Faucet with Single Lever Handle in Spotshield<Reg/> Stainless

Part #D751TSPDST  |  Item #7260552  |  Manufacturer Part #751T-SP-DST

$ 452.06 EACH

Color/Finish:
SpotShield® Stainless

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  3
  • Pallet:  84
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Operate hands-free by placing your hands near the faucet, with just a touch anywhere on the spout or handle, or manually using the handle
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • Automatic water flow shut-off after two minutes helps conserve water
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Optional A/C adapter EP73954 may be ordered separately
  • SpotShield Technology helps your faucet or shower stay cleaner, longer by resisting water spots and fingerprints
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Single hole installation
  • Less pop-up

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

BAA Compliant: No

Bathroom Faucet Type: Vessel Filler

Battery Size: AA

Battery Type: Alkaline

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Dryden™

Color Finish: SpotShield® Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 7-31/100 in

Drain Included: No

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 13 in

Faucet Material: Brass

Faucet Valve Type: Diamond Coated Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

Height: 13-63/100 in

High Pressure: 60

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 2-1/4 in

Maximum Height: 13-63/100 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 13 in

Spout Reach: 5-19/50 in

Spout Type: Rigid

Supply Lines Included: Yes

Trim Only: No

Type: Faucet

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 5.44