7-13/100 in. Metal Handle in Polished Chrome
Dryden™ 7-13/100 in. Metal Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 840-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finial included
- Metal lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Dryden™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 7-13/100 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.73 lb
- Width:
- 3-63/100 in