Lever Handle Kit in Polished Chrome
Dryden™ Lever Handle Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 14 series shower applications
- Metal lever handles
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Dryden™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 1 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Maximum Height:
- 1 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.015 lb