Lift Rod Knob and Set Screw in Brilliance Polished Nickel
Dryden™ Lift Rod Knob and Set Screw in Brilliance Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Dryden™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Weight:
- 0.086 lb