Delta Faucet

Dryden™ Metal Single Lever Handle and Cover in Brilliance Stainless

Part #DRP52147SS  |  Manufacturer Part #RP52147SS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Dryden™

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 1 in

Faucet Part Type: Knob

GSA Approved: No

Handle Material: Metal

Height: 1 in

IAPMO Listed: No

Material: Metal

Maximum Height: 1 in

NSF Certified: No

Side Spray: No

Type: Faucet

Weight: 0.104