Single Function Hand Shower in Brilliance® Polished Nickel

You last purchased this on
 
Delta Faucet

Dryden™ Single Function Hand Shower in Brilliance® Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ Single Function Hand Shower in Brilliance® Polished Nickel

  • Fast #
  • Part #D57051PN
  • Item #4870512
  • Manufacturer Part #57051-PN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes 60" - 82" stretchable metal hose for extended reach within the shower
  • Includes wall bar with adjustable slide for tall or short bathers
  • Single-setting full body spray hand shower
  • Certified dual check valves for backflow protection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Dryden™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Polished Nickel
EPA Compliant:
Yes
Faucet Connection:
Male NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Hose Included:
Yes
Hose Length:
82 in
Length:
25-3/4 in
Pause Control:
No
Showerhead Function:
Single
Slide Bar Height:
25-3/4 in
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
3.68 lb